Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
STORM INTERFACE

Emergency Alarm Switch,Key-To-Reset,Blue

  • Item # 33UC46
  • My Part #
  • Mfr. Model # AXS EMERGENCY OVERIDE SWITCH
  • Catalog Page # N/A
  • UNSPSC # 46171619
Emergency Alarm Switch,Key-To-Reset,Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $134.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.55 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The STORM INTERFACE emergency alarm switch is designed for use with all STORM AXS access control systems. Easy to install to a flush-mounted, standard U.S. format electrical back box. Integrated device provides a means of emergency escape through an access controlled (secured) exit door. Breaking the glass panel permanently releases an electrically operated fail-safe door lock (unlocking the door). Simultaneously triggers a local and/or remote alarm system. Activate system by striking the glass with the attached mini hammer. Painted blue to avoid confusion with fire alarm activation devices or request-to-exit (REX) switches that are often provided for non-emergency egress during routine use of an access control system. Single door or multi-door release. Includes a replacement glass panel, integral piezo siren, and mini hammer for breaking glass panel. 3 to 28VDC, max. 10A. Optional activation of a local or networked alarm system. 2-yr. limited warranty.
Meets UL294/cUL/CE/FCC requirements.

View More

Technical Specs

  • Item Emergency Alarm Switch
  • Type Key-To-Reset
  • Switch Action Door Release
  • Material Zinc
  • Finish Painted
  • Depth 1-3/4"
  • Height 5-1/4"
  • Width 3-9/16"
  • Color Blue
  • Rating 10A
  • Input Voltage 28VDC
  • Operating Temp. 0 Degrees to 40 Degrees C
  • Event Audit Trail No
  • Keypad No
  • Standards CE
  • For Use With Emergency Systems
  • Includes Spare Glass, 2.5mm Hex Key
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.