Skip Content

NC
STORM INTERFACE

Electromagnetic Lock,Wall Mount,1200 lb.

  • Item # 33UC42
  • My Part #
  • Mfr. Model # AXS MAG DOOR LOCK 1200
  • Catalog Page # N/A
  • UNSPSC # 46171619
Electromagnetic Lock,Wall Mount,1200 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $320.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The STORM INTERFACE electromagnetic lock is an external/perimeter door lock, specified for use with all Storm AXS access control systems. Powerful electromagnetic door locks are the most convenient and effective way to achieve secure access control. Unlike conventional locks, Storm AXS surface-mounted mag-locks require minimal modification of doors or frames and are ideal for all types of doors, including iron doors and gates, glass doors, or doors surrounded by glass panels. Installation is quick and easy with basic tools. Doors and frames are not weakened or compromised during installation. The installed lock is discreet but very secure, with up to 1200 lb. holding force. Most door frames will break before the lock lets go. The lock is supplied complete with fixing brackets, armature plates, and comprehensive installation instructions for both inward and outward opening doors. Dual voltage 500mA/12V DC 250mA/24V DC. Integral voltage spike suppressor. 2-yr. limited warranty.
Note: Also available for external doors and gates (No. 33UC43), as well as internal doors (No. 33UC41).

View More

Technical Specs

  • Item Electromagnetic Lock
  • Type Wall Mount, Surface
  • Opening Action Instant Release
  • Material Steel
  • Amp Draw @ 12V 500mA
  • Amp Draw @ 24V 250mA
  • Input Voltage 12/24VDC
  • Holding Force (Lb.) 1200
  • Armature Length (In.) 7-9/32
  • Armature Width (In.) 2-25/64
  • Armature Depth (In.) 5/8
  • Lock Body Length (In.) 10-15/32
  • Lock Body Width (In.) 2-55/64
  • Lock Body Depth (In.) 1-9/16
  • Mfr. Series AXS
  • Release Delay Instant
  • Finish Brushed
  • Standards UL, cUL, CE, FCC
  • For Use With Interior Doors, External Perimeter Doors
  • Includes Mounting Hardware, Brackets
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.