NC
STORM INTERFACE

Character Display, Number of Keys 3, IP Rating 54, USB 2.0

  • Item # 33RT50
  • My Part #
  • Mfr. Model # 5103-0005
  • Catalog Page # N/A
  • UNSPSC # 46171619
Character Display, Number of Keys 3, IP Rating 54, USB 2.0 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $205.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The STORM INTERFACE character display is a toughened, weather resistant (IP54) data display with integral USB 2.0 interface. Monochrome display features 4 or 8 x 20-character display and 3 independently illuminated menu navigation keys. Bright white transflective display technology is securely encased within a sealed and impact-resistant bezel which can be easily installed into any control panel or equipment enclosure. Sealed for use in wet or dirty environments. Programmable USB display controller and system interface. Display connects to the host system via a single USB cable with a USB Mini-B connector (cable supplied separately, No. 33UA40). The display can either be fixed to a flat surface or under panel mounted for a flush, low-profile installation (fitting kit sold separately, No. 33RT58).
Note: Can be configured by the Configuration Utility Software via the Application Programming Interface for Windows (API). Download is free online.

View More

Technical Specs

  • Item Character Display
  • Display Type LCD
  • Number of Keys 3
  • IP Rating 54
  • Interface USB 2.0
  • Height 4.016"
  • Width 4.016"
  • Depth 1.259"
  • Cutout Height 3.110"
  • Cutout Width 3.110"
  • Case Material High Impact Industrial Grade Polymer
  • Operating Temp. Range 0 Degrees to 60 Degrees C
  • Features Rugged Transflective Display, Impact Shock Vibration Resistant, Sealed for Use In Wet or Dirty Environments, Resistant to Petrochemicals Detergents Non-Abrasive Cleaning Agents, Responsive Illuminated Menu Navigation Keys Under Software Control, USB 2.0 HID Compliant Device
  • Standards EU RoHS, EU Low Voltage Directive, WEEE Directive, EMC-CE, FCC Part 15B Class B, EN55022 Class B, EN60950, EN55024
  • Includes Sealing Gasket
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.