NC
STORM INTERFACE

3-59/64" x 7/16" x 4-21/32" USB Illuminated Keypad Vandal Resistant Keypad; Keys: 12

  • Item # 33UA19
  • My Part #
  • Mfr. Model # 1000 SERIES 12 KEY
  • Catalog Page # N/A
  • UNSPSC # 46171619
3-59/64" x 7/16" x 4-21/32" USB Illuminated Keypad Vandal Resistant Keypad; Keys: 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $123.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.05 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The STORM INTERFACE vandal-resistant keypad is designed for the most hostile public environments. Constructed to ensure rapid and reliable data entry in the most challenging applications. Ideal for use in a wide range of industrial, commercial, and public applications. 12 chromed metal keys feature engraved key top characters with raised "home pip" on the "5" key. Simple 'row and column' circuit matrix, terminated by a male, gold-plated, square pin, 0.1" pitch connector with locking ramp. Metal casing. Can be fixed to a flat surface or under panel mounted for a flush, low-profile installation.
IP65 rated for resistance to weather, water, and dust.
Note: For USB output, order the USB encoder No. 33UA18.

View More

Technical Specs

  • Item Vandal Resistant Keypad
  • Number of Keys 12
  • IP Rating IP65
  • Interface USB Illuminated Keypad
  • Height 4-21/32"
  • Width 3-59/64"
  • Depth 7/16"
  • Cutout Height 13/32"
  • Cutout Width 15/16"
  • Operating Temp. Range -40 Degrees to 212 Degrees F
  • Case Material Die Cast Zinc
  • Key Top Material Die Cast Zinc
  • Key Layout Extended
  • Features Metal Keytops and Casing, Keys with Permanent, High Contrast, Engraved Keytop Graphics, Compatible with Storm 450i USB Encoder
  • Standards CE
  • Includes Gasket
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.