Skip Content

NC
STORM INTERFACE

2-3/4" x 15/32" x 3-25/32" USB Illuminated Keypad Industrial Illuminated Keypad; Keys: 12

  • Item # 33UA28
  • My Part #
  • Mfr. Model # 720 TFXI 12 KEY
  • Catalog Page # N/A
  • UNSPSC # 46171619
Industrial Illum Keypad,12 Key,IP65 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $70.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.25 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The STORM INTERFACE industrial keypad is a tough, water-resistant polymer keypad designed for use in harsh industrial environments. Tactile keys with a responsive "over-center" action and integral white light LED illumination for use in dark or partially locations. 12 high-contrast white keys feature permanently laser-engraved black characters. Raised "home pip" to aid tactile navigation of the keys. Simple 'row and column' circuit matrix, terminated by a male, gold-plated, square pin, 0.1" pitch connector with locking ramp. Vandal resistant. IP65 rated for weather, water, and dust resistance. Note: For USB output, order the USB encoder No. 33UA18.

View More

Technical Specs

  • Item Industrial Illuminated Keypad
  • Number of Keys 12
  • IP Rating IP65
  • Interface USB Illuminated Keypad
  • Height 3-25/32"
  • Width 2-3/4"
  • Depth 15/32"
  • Cutout Height 13/32"
  • Cutout Width 1-3/16"
  • Operating Temp. Range -4 Degrees to 140 Degrees F
  • Case Material Polymer
  • Key Top Material Polymer
  • Key Layout Numeric
  • Features Water Resistant, Industrial Grade Polymer, Keys with High Contrast, Laser Marked Keytop Characters, Integral White LED Illumination, Compatible with Storm 450i USB Encoder
  • Standards CE, RoHS, WEEE
  • Includes Gasket
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.