Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
STORM INTERFACE

14-11/64" x 1-33/64" x 4-21/32" USB USB Keyboard with T-Ball; Keys: 63

  • Item # 33UA13
  • My Part #
  • Mfr. Model # 2200 KEYBOARD A
  • Catalog Page # N/A
  • UNSPSC # 46171619
14-11/64" x 1-33/64" x 4-21/32" USB USB Keyboard with T-Ball; Keys: 63 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $732.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.55 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The vandal-resistant STORM INTERFACE USB keyboard with T-ball was developed for use in unsupervised or semi-supervised areas where hardware might be subject to hard use or abuse. White high-impact polymer keys feature high contrast, black laser marked characters. Hardened polymer chassis and water- and impact-resistant trackball are ideal for high use, particularly in kiosk and retail environments. Weather resistant. Integral 38mm trackball with left and right click keys. 63 keys.

View More

Technical Specs

  • Item USB Keyboard with T-Ball
  • Number of Keys 63
  • IP Rating IP54
  • Interface USB
  • Height 4-21/32"
  • Width 14-11/64"
  • Depth 1-33/64"
  • Cutout Height 4-5/16"
  • Cutout Width 13-53/64"
  • Operating Temp. Range -4 Degrees to 140 Degrees F
  • Case Material Polymer
  • Key Top Material Polymer
  • Key Layout Qwerty
  • Features Compact Format, Resistant to Most Commonly Used Cleaning Agents
  • Standards UL, FCC, CE
  • Includes Gasket, 2.5m USB Cable
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.