Navigation Menu New

Access My Account, Order History, Lists and more here.

55FC64 SuperMag-96 UNSPSC # 0

Magnetic Sweeper, 101-1/2" L, 32" W

  • Item # 55FC64
  • Mfr. Model # SuperMag-96
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Magnetic Sweeper, 101-1/2" L, 32" W

  • Item # 55FC64
  • Mfr. Model # SuperMag-96
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Magnetic Sweeper
  • Type Magnetic
  • Size 96 in
  • Length 101 1/2 in
  • Width 32 in
  • Surface Size 23 in x 101-1/2 in
  • Extended Length 1 1/3 in
  • Pickup Length 96 in
  • Pull Capacity 192 lb
  • Lifting Capacity 192 lb
  • Material Steel
  • Handle Type Steel
  • Features Standard Forkpocket Hood, Ground-to-Scrap-Bin Discharge
  • Operation Hydraulic
  • Application Metal Working and Construction
  • Assembly Required

Compliance and Restrictions

  • Hazardous Material - General
Back to Top