Navigation Menu New

Access My Account, Order History, Lists and more here.

35KC44 T001-2063 UNSPSC # 27112109

Magnetic Pick-Up Tool, 6-1/4inLx4-3/4inW

  • Item # 35KC44
  • Mfr. Model # T001-2063
  • UNSPSC # 27112109
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Magnetic Pick-Up Tool, 6-1/4inLx4-3/4inW

  • Item # 35KC44
  • Mfr. Model # T001-2063
  • UNSPSC # 27112109
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Magnetic Pick-Up Tool
  • Type Magnetic
  • Size 6-1/4 in L x 4-3/4 in W
  • Length 6 1/4 in
  • Width 4 3/4 in
  • Surface Size 6-1/4 in L x 4-3/4 in W
  • Extended Length 6 19/64 in
  • Pickup Length 6 19/64 in
  • Pull Capacity 9 lb
  • Lifting Capacity 9 lb
  • Material Stainless Steel
  • Handle Type Steel
  • Application Metal Working

Compliance and Restrictions

  • Hazardous Material - General
Back to Top