Navigation Menu New

Access My Account, Order History, Lists and more here.

35KC43 T001-2061 UNSPSC # 27112109

Magnetic Pick-Up Tool, 4-3/4inLx1-5/8inW

  • Item # 35KC43
  • Mfr. Model # T001-2061
  • UNSPSC # 27112109
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Magnetic Pick-Up Tool, 4-3/4inLx1-5/8inW

  • Item # 35KC43
  • Mfr. Model # T001-2061
  • UNSPSC # 27112109
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Magnetic Pick-Up Tool
  • Type Magnetic
  • Size 4-3/4 in L x 1-5/8 in W
  • Length 4 3/4 in
  • Width 1 5/8 in
  • Surface Size 4-3/4 in L x 1-5/8 in W
  • Extended Length 4 3/4 in
  • Pickup Length 4 3/4 in
  • Pull Capacity 3 lb
  • Lifting Capacity 3 lb
  • Material Stainless Steel
  • Handle Type Steel
  • Application Metal Working

Compliance and Restrictions

  • Hazardous Material - General
Back to Top