Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STOR-A-FILE BY SJPAPER

Storage Box, Ltr, String Tie, PK12

  • Item# 2LMV3
  • Mfr. Model# SB12158
  • Catalog Page# N/A
  • UNSPSC# 44111515
Storage Box,Ltr,String Tie,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All File Boxes

Technical Specs

  • Item Record Storage Box
  • File Size Letter
  • Height 10"
  • Width 12"
  • Depth 24"
  • Stacking Capacity 960 lb.
  • Color White Box/Blue Print
  • Closure String Tie
  • Material Post-Consumer Recycled Corrugated Fiberboard
  • Package Quantity 12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms