Skip Content

NC
STOR & GO

Ethanol Fuel Treatment,8 Oz

  • Item # 5EWA2
  • My Part #
  • Mfr. Model # 06141
  • Catalog Page # N/A
  • UNSPSC # 26101740
Ethanol Fuel Treatment,8 Oz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.54 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CRC® Stor & Go® ethanol-blend fuel treatment and stabilizer helps protect gas-powered 2- and 4-cycle engines while in use or in storage. It cleans the fuel system, stabilizes fuel, restores power, protects against corrosion, and helps prevent phase separation. It can stabilize fuel for more than 24 months. Formerly called PhaseGuard4®, with the same great protection and performance features for use in boats, jet skis, marine craft, automobiles, RVs, snowmobiles, ATVs, motorcycles, lawn mowers, snow blowers, and other agricultural and outdoor power equipment.

View More

Technical Specs

  • Item Ethanol Fuel Treatment
  • Size/Net Weight 8 Fl Oz
  • Color Dark Reddish Brown
  • Container Type Bottle
  • Appearance Dark Reddish Brown Liquid
  • Boiling Point (F) Greater Than 300
  • Flash Point (F) 108
  • Specific Gravity 0.8
  • VOC Content 524.8
  • For Use With 2 and 4 Cycle Engines
  • Application Prevents Phase Separation, Protects Against Corrosion, Cleans the Fuel System, Stabilizes Fuel and Restores Power.
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan, and Taiwan.

  • This item has been restricted from sale in the following states: AK, GU, HI, and PR.

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.