Skip Content

DG
STOP-STEP

Task Stool 15" Back Height

  • Item # 9JF82
  • My Part #
  • Mfr. Model # RPMH2-207-2
  • Catalog Page # N/A
  • Catalog Group # E4277
  • UNSPSC # 56112106
Task Stool,Blue,RhinoPlus close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Task Stool
  • Seat Material Urethane
  • Weight Capacity 350 lb.
  • Back Height 15"
  • Caster Type Universal Dual Wheel
  • Overall Height 50
  • Overall Width 27-1/2"
  • Overall Depth 31"
  • Seat Width 20"
  • Seat Depth 19-1/2"
  • Back Width 16-3/4"
  • Cushion Thickness 3"
  • Series RhinoPlus
  • Base Style Sled
  • Standards ANSI/BIFMA X5.1-2002 / CA. TB117
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.