Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STOP-STEP

Task Chair, Blue, RhinoPlus

  • Item# 8DUY1
  • Mfr. Model# RPMD2-207-2
  • Catalog Page# N/A
  • Catalog Group# E4275
  • UNSPSC# 56101504
Task Chair,Blue,RhinoPlus close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Task Chair
  • Series RhinoPlus
  • Overall Height 37-1/2"
  • Overall Width 27-1/2"
  • Overall Depth 31"
  • Seat Width 20"
  • Seat Depth 19-1/2"
  • Back Height 15"
  • Back Width 16-3/4"
  • Seat Material Urethane
  • Cushion Thickness 3"
  • Weight Capacity 350 lb.
  • Caster Type Universal Dual Wheel
  • Standards ANSI/BIFMA X5.1-2002 / CA. TB117
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms