Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
STOPOUT

Red Plastic Group Lockout Box, Max. Number of Padlocks: 42, 4-1/2" x 14-1/2"

  • Item # 45KY15
  • My Part #
  • Mfr. Model # KCC624
  • Catalog Page # N/A
  • UNSPSC # 46171511
Red Plastic Group Lockout Box, Max. Number of Padlocks: 42, 4-1/2" x 14-1/2" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $86.21 / each

Web Price $90.75

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Group Lockout Box
  • Max. Number of Padlocks 42
  • Door Type Hinged
  • Color Red
  • Portable No
  • Box Material Plastic
  • Height 4-1/2"
  • Width 14-1/2"
  • Depth 4-1/2"
  • Wall Mounting Yes
  • Number of Key Hooks 16
  • Legend Group Lock Box Stopout
  • Padlock Shackle Max. Dia. 9/32"
  • Lockout Visibility Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Red Plastic Group Lockout Box, Max. Number of Padlocks: 42, 4-1/2 In x 14-1/2 In is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Best LOTO Box I have ever gotten. It is larger than I thought it would be, but not by much. Perfect wall mount, you can see the keys in the box. It also has a slip hole to drop in additional keys if you LOTO grows. It has a spot for who ever is in charge on the LOTO and plenty of spots for your employee.
Date published: 2018-05-14
  • y_2018, m_7, d_16, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_45KY15, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.