Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
STOP IT

Pipe Repair System, 2 In.W X 4 ft. L

  • Item # 8AMX3
  • Mfr. Model # 24786
  • Catalog Page # N/A
  • UNSPSC # 15121516
Pipe Repair System,2 In.W X 4 ft. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $58.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use to repair metal or plastic pipe leaks and reinforce joints, even under water. Includes FIX STIXTM hand moldable epoxy, STOP-IT® knitted fiberglass tape, gloves, and instructions.

View More

Technical Specs

  • Item Pipe Repair System
  • Size 2" x 4 ft.
  • Used For Repairing Metal or Plastic Pipe Leaks
  • Material Moldable Epoxy
  • Includes FIX STIX Hand Moldable Epoxy, STOP IT Knitted Fiberglass Tape Coated with a Water-Activated Polyurethane Resin, Gloves and Instructions
Megaphone How can we improve our Technical Specifications?

Customer Reviews


Pipe Repair System,2 In.W X 4 ft. L is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Use according to directions and this product works well for small leaks. Nead putty, soak tape, then wrap and this hardens into a very tough fiberglass finish.
Date published: 2012-12-05
  • y_2017, m_7, d_20, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_8AMX3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.