Skip Content

DV
STONER

Thermoset Mold Release, 12 oz.. Container Size, 12 oz. Net Weight

  • Item # 35HY61
  • My Part #
  • Mfr. Model # S497
  • Catalog Page # N/A
  • UNSPSC # 15121515
Thermoset Mold Release,12 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Thermoset Mold Release
  • Container Size 12 oz..
  • Container Type Spray Can
  • Lubricant NSF Rating Not Rated
  • Max. Operating Temp. 120 Degrees F
  • Min. Operating Temp. 0 Degrees F
  • Net Weight 12 oz.
  • Physical Form Aerosol
  • Application Molding, Industrial
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms