NC
STONCO

Wall Pack, Type IV Light Distribution Shape, 4000K Color Temperature, 8999 lm

  • Item # 55MR18
  • My Part #
  • Mfr. Model # WP75-NW-G1-PCB-8-BZ
  • Catalog Page # N/A
  • UNSPSC # 0
Wall Pack,  Type IV Light Distribution Shape,  4000K Color Temperature,  8999 lm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Outdoor Area Fixtures~Wall Packs


$334.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • New Item
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC)(R) Listed.

Technical Specs

  • Item Wall Pack
  • Lumens 8999 lm
  • Fixture Wattage 76W
  • Voltage 120 to 277VAC
  • Light Distribution Shape Type IV
  • LED Replacement For 250W HID
  • Fixture Sensor Type No Sensor Included
  • Light Technology LED
  • Color Temperature 4000K
  • Color Rendering Index 70
  • Includes Lamp No
  • Rated Life 102,000 hr.
  • Fixture Housing Color Bronze
  • Fixture Housing Material Die-Cast Aluminum
  • Fixture Lens Material Borosilicate Glass
  • IP Rating 65
  • Lumens per Watt 118
  • Max. Operating Temp. 104 Degrees F
  • Min. Operating Temp. -40 Degrees F
  • Standards UL Listed
  • Warranty 5 yr. Limited
  • Lighting Certification DesignLights Consortium (DLC)
  • Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC)(R) Listed.