Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PHILIPS STONCO

Wall Pack, 250W, 120-277V

  • Item# 4AYN5
  • Mfr. Model# FPL250PMAL-8
  • Catalog Page# N/A
  • UNSPSC# 39111605
Wall Pack,250W,120-277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $592.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 30.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wall Pack
  • Lamp Type Pulse Start Metal Halide
  • Lamp Watts 250
  • Voltage 120 /277
  • Socket Type Mogul
  • Length 20"
  • Width 18"
  • Height 12"
  • Series FPL
  • Lamp Included / Lamp Not Included Lamp Included
  • Suggested Lamp Item No. 3APK1
  • Lens Type Clear Tempered Glass
  • Reflector Material Specular Aluminum
  • Housing Material Die Cast Aluminum
  • Mounting Wall
  • Housing Finish Bronze Polyester Powder
  • Includes Mounting Box
  • Ambient Temp. Range -20 Degrees to 105 Degrees F
  • Light Distribution Type II, III, IV
  • Standards UL Listed for Wet Locations
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.