NC
STONCO

Parking Garage Light, LED, Square Fixture Shape, 4000K Color Temperature, 4735 lm

  • Item # 55MR22
  • My Part #
  • Mfr. Model # GC40-NW-G1-SM-5-8-BZ
  • Catalog Page # N/A
  • UNSPSC # 0
Parking Garage Light,  LED,  Square Fixture Shape,  4000K Color Temperature,  4735 lm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Outdoor Area Fixtures~Parking Garage and Canopy Fixtures


$163.46 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • New Item
  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC)(R) Listed.

Technical Specs

  • Item Parking Garage Light
  • Color Temperature 4000K
  • Color Rendering Index 70
  • Lumens 4735 lm
  • Fixture Wattage 40W
  • Voltage 120 to 277VAC
  • Light Distribution Shape Type V Symmetric Medium
  • LED Replacement For 70W HID
  • Light Technology LED
  • Fixture Shape Square
  • Rated Life 60,000 hr.
  • Fixture Housing Color Bronze
  • Fixture Housing Material Die-Cast Aluminum
  • Includes Lamp No
  • Lumens per Watt 128
  • Max. Operating Temp. 104 Degrees F
  • Min. Operating Temp. -40 Degrees F
  • Standards UL Listed
  • Warranty 5 yr. Limited
  • Fixture Lumens Range 4001 to 6000 lm
  • Wattage Range 0 to 40W
  • Fixture Rated Life 60,000 hr.
  • Lighting Certification DesignLights Consortium (DLC)
  • Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC)(R) Listed.