NC
STONCO

Floodlight, LED, Fixture Mounting Location Ground, Pole, Yoke Mount Type

  • Item # 55MR25
  • My Part #
  • Mfr. Model # TF100-NW-G1-Y-FL-8-BZ
  • Catalog Page # N/A
  • UNSPSC # 0
Floodlight,  LED,  Fixture Mounting Location Ground, Pole,  Yoke Mount Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Outdoor Area Fixtures~Floodlights


$168.00 / each

Shipping: pkg of 4

Pickup: pkg of 4

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • New Item

Technical Specs

  • Item Floodlight
  • Lumens 12,439 lm
  • Fixture Wattage 100W
  • Voltage 120 to 277VAC
  • Light Distribution Shape NEMA 6x6
  • LED Replacement For 250W HID
  • Fixture Sensor Type No Sensor Included
  • Light Technology LED
  • Fixture Mounting Location Ground, Pole
  • Mount Type Yoke
  • Color Temperature 4000K
  • Color Rendering Index 80
  • Includes Lamp No
  • Fixture Housing Material Die-Cast Aluminum
  • IP Rating 65
  • Lumens per Watt 125
  • Max. Operating Temp. 104 Degrees F
  • Min. Operating Temp. -40 Degrees F
  • Standards ETL, DLC
  • Warranty 5 yr. Limited
  • Fixture Lumens Range 6001 lm and Greater
  • Wattage Range 41 to 100W
  • Lamp Included / Lamp Not Included Lamp Not Included
How can we improve our Technical Specifications?

Compliance and Restrictions

None