Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
STOKES

8 ft. 300 lb. Load Capacity Aluminum Tripod Stepladder

  • Item # 9LHX8
  • My Part #
  • Mfr. Model # 1108
  • Catalog Page # N/A
  • UNSPSC # 30191501
8 ft. 300 lb. Load Capacity Aluminum Tripod Stepladder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $245.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 28.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stokes' aluminum tripod stepladder features an innovative design that makes it ideal for fruit picking, tree pruning, and landscape maintenance. Sturdy third leg pivots on durable steel bushings and has a loose-fitting cradle for reduced wear. For added safety, the third step from the top is painted bright red to alert you that climbing any higher is not recommended. The bottom step also features additional refinforcement for added strength and safety.

View More

Technical Specs

  • Stepladder Item Tripod Stepladder
  • Material Aluminum
  • ANSI Type IA
  • Ladder Height 8 ft.
  • Load Capacity 300 lb.
  • Number of Steps 5
  • Base Spread None
  • Bottom Width 42-1/2"
  • Step Depth 3"
  • Step Tread Ribbed
  • Series 1100
  • Net Weight 28.0 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.