TP
STOKES

14 ft. Not Rated Load Capacity Aluminum Tripod Stepladder

  • Item # 44A120
  • My Part #
  • Mfr. Model # 1114H
  • Catalog Page # N/A
  • UNSPSC # 30191501
14 ft. Not Rated Load Capacity Aluminum Tripod Stepladder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $442.40 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy-duty aluminum tripod ladder is ideal for orchard and landscaping jobs. Constructed with strong, structural aluminum and a sturdy third leg that pivots on wearproof steel bushings.

• Red "no higher" safety step
• Reinforced bottom step
• Nonskid steps
• Wide base for stability

View More

Technical Specs

  • Stepladder Item Tripod Stepladder
  • Material Aluminum
  • Ladder Height 14 ft.
  • Load Capacity Not Rated
  • Number of Steps 14
  • Base Spread None
  • Bottom Width 55-1/8"
  • Step Depth 3"
  • Step Tread Ribbed
  • Series 1100
  • Includes Hard Surface Kit, Installed
  • Net Weight 40.0 lb.
  • Rung/Step Spacing 12"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.