Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Rubber Seal Plug, .470 Dia, PK250

  • Item# 5URX0
  • Mfr. Model# RSP0470
  • Catalog Page# 3759
  • UNSPSC# 40142313
Rubber Seal Plug,.470 Dia,PK250 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $36.30 / pkg. of 250

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.24 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The STOCKCAP rubber seal plug without a tab is designed to plug copper tubing and components. The cap protects and seals tubing in HVAC components and tubing for medical use. Sized to fit standard copper tube dimensions. Tapered end for easy insertion. Self-sealing and nonstaining.

View More

Technical Specs

  • Item Rubber Seal Plug
  • Type Without Tab
  • Material SBR And Natural Rubber
  • Plug Dia. 0.470"
  • Flange Dia. 0.570"
  • Plug Length 0.438"
  • Overall Length 0.777"
  • Package Quantity 250
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.