Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STI

35mm DIN Rail-Mount Safety Mat Controller, 1 Input, 24VDC

  • Item# 2LCT7
  • Mfr. Model# 43767-0010
  • Catalog Page# 367
  • UNSPSC# 39121501
35mm DIN Rail-Mount Safety Mat Controller, 1 Input, 24VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $875.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This DIN-mount, single zone safety mat controller features removable terminal blocks and operates only on 24 VDC.

View More

Technical Specs

  • Item Safety Mat Controller
  • Input Power 24VDC
  • Safety Output Configuration 2NO/2NC
  • Number of Inputs 1
  • Detection Zones 1
  • Max. Switching Voltage 240VAC/24VDC
  • Mounting 35mm DIN Rail
  • IP Rating 20
  • Max. Wattage 1500W
  • Enclosure Material Polycarbonate
  • Safety Output Ratings 6A @ 230VAC, 2A Inductive @ 24VDC, 6A Resistive @ 24VDC
  • For Use With Mfr. UM Series Safety Mat
  • Height 2.95"
  • Width 2.20"
  • Depth 4.30"
  • Operating Temp. 32 Degrees to 131 Degrees F
  • Response Time 30 msec
  • Standards CE,UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.