Skip Content

ST
STI

Pipe Collar, Plastic Pipe Application, Up to 3 hr. Fire Rating, Silver

  • Item # 3BE66
  • My Part #
  • Mfr. Model # LCC200
  • Catalog Page # 1893
  • UNSPSC # 46191503
Pipe Collar,2 In.,For Plastic Pipe close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Each intumescent pipe collar device expands during a fire to help close off plastic pipe that penetrates fire-rated walls and floors. Seal off burning ABS and PVC pipes, both solid and foam core, as well as CPVC, PVDF, and FRPP pipes. 3-hr. fire rating.

View More

Technical Specs

  • Firestop Item Pipe Collar
  • For Pipe Size 2"
  • Firestop Application Plastic Pipe
  • Fire Rating Up to 3 hr.
  • Color Silver
  • Item Firestop Pipe Collar
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.