TP
STI MARINE

Marine Pipe Collar, Metal Pipe, Plastic Pipe Application, Up to 30 min Fire Rating, Silver

  • Item # 52ZW95
  • My Part #
  • Mfr. Model # MFC40
  • Catalog Page # N/A
  • UNSPSC # 46191503
Marine Pipe Collar, Metal Pipe, Plastic Pipe Application, Up to 30 min Fire Rating, Silver close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Fire Protection~Firestop Pipe Collars and Cast-In Devices


$220.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.41 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Watertight, factory-manufactured, STI® Marine Pipe Collar is an intumescent device for use as a penetration seal in fire-rated bulkheads and decks. Watertight firestop collars are comprised of a stainless-steel body with a mild steel flange for easy weld attachment and lined with a molded, intumescent insert that rapidly expands more than 60X to contain the fire to the point of origin, restricting the passage of fire, smoke, and hot gases. A rubber bushing is integrated into the collar to ensure watertightness.

• Heavy gauge, chromium rich 316 stainless steel construction
• Provides watertightness up to 4 bar and gastightness up to 1 bar.
• Features a watertight rubber grommet rated up to 6 bar
• Solid design requires pipe to be inserted through the watertight bushing.
• Flexible intumescent liner accommodates vibration and will not damage pipe
• Resistant to aging and weathering

View More

Technical Specs

  • Firestop Item Marine Pipe Collar
  • For Pipe Size 1 37/64 in
  • Firestop Application Metal Pipe, Plastic Pipe
  • Fire Rating Up to 30 min
  • Height 1 37/64 in
  • Material Stainless Steel
  • Color Silver
  • Standards 1408/14, A0-A60, American Bureau of Shipping, Bureau Veritas, Class B0-B30, DNV-GL, H0-H120 Bulkheads and Decks, Tested to IMO A.754 FTP, US Coast Guard
  • Item Marine Firestop Collar
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms