TP
STI MARINE

Marine Firestop Foam, 5 gal. Pail, Up to 1 hr. Fire Rating, Black

  • Item # 52ZX39
  • My Part #
  • Mfr. Model # MRF500
  • Catalog Page # N/A
  • UNSPSC # 46191503
Marine Firestop Foam, 5 gal. Pail, Up to 1 hr. Fire Rating, Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Fire Protection~Firestop Sealants, Caulks and Putties


$9,860.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 106.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

STI® Marine FIrestop Foam (MRF) is a 2-component RTV silicone foam features excellent crack-and-void filling capabilities and provides high resilience to accommodate vibration. MRF is designed as a seal for both deck and bulkhead pipe penetrations, which when properly mixed, expands 2X to 4X its original volume, filling available spaces and forming an effective barrier against fire, smoke, hot gas, and water penetration.

• Excellent water resistance, adhesion, and smoke seal
• Uniform cell structure ensures reproducible results
• Minimal pressure during foaming virtually eliminates shrinkage
• Elastic properties readily accommodate minor vibration of pipe and conduit
• Soft setting foam for easy retrofitting of cable

View More

Technical Specs

  • Firestop Item Marine Firestop Foam
  • Color Black
  • Container Type Pail
  • Size 5 gal.
  • Fire Rating Up to 1 hr.
  • Firestop Application Cables, Metal Pipe, Plastic Pipe
  • Application Method Hand
  • Material Silicone
  • Standards Tested to IMO A.754 FTP, Class A0-A60, B0-B30, H0-H120 Bulkheads and Decks
  • Item Marine Firestop Foam
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov