TP
STI MARINE

Firestop Wrap Strip, Up to 2 hr. Fire Rating, 1/4" Height, 2" Width, 144" Length, Red

  • Item # 54DE99
  • My Part #
  • Mfr. Model # MWS250
  • Catalog Page # N/A
  • UNSPSC # 46191608
Firestop Wrap Strip,  Up to 2 hr. Fire Rating,  1/4" Height,  2" Width,  144" Length,  Red close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Fire Protection~Firestop Pillows, Sheets and Wraps


$622.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.38 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

STI® Marine Firestop Wrap Strip comes in convenient cut-to-length rolls providing an economical solution for firestopping combustible penetrants. This wrap strip offers a flexible, high-performance option to seal bulkheads and decks by forming an effective barrier against fire, smoke, and hot gasses.

•Provides rapid intumescent expansion
•Forms flexible, water-resistant seals

View More

Technical Specs

  • Firestop Item Firestop Wrap Strip
  • Height 1/4"
  • Width 2"
  • Length 144"
  • Firestop Application Plastic Pipe
  • Fire Rating Up to 2 hr.
  • Color Red
  • Material Intumescent
  • Standards ABS
  • Item Fire Barrier Wrap Strip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms