Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
STI MARINE

Firestop Pathway, Shape: Rectangle, Up to 1 hr. Fire Rating, Red

  • Item # 52ZW87
  • My Part #
  • Mfr. Model # MDM400B
  • Catalog Page # N/A
  • UNSPSC # 46191503
Firestop Pathway, Shape: Rectangle, Up to 1 hr. Fire Rating, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,465.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

STI® EZ-Path® Marine Cable Transit is a zero-maintenance transit device designed to take control of your fire-rated divisions in nonwatertight applications without the need to mechanically seal openings. This device can be installed individually or ganged together to accommodate future expansions or increased cable load capacity. The heavy-duty mounting plates can be welded or even bolted to the fire-rated division for fast and convenient installs at sea or in dry dock.

• Maintenance-free
• No activation of the fire-sealing system required
• Fully assembled out of the box
• No putty or sealant required

View More

Technical Specs

  • Firestop Item Firestop Pathway
  • Length 14"
  • Width 7"
  • Height 7-39/64"
  • Shape Rectangle
  • Fire Rating Up to 1 hr.
  • Color Red
  • Material Steel
  • Standards Tested to IMO A.754 FTP, American Bureau of Shipping, US Coast Guard, Bureau Veritas, 1408/14, Class A0-A60, B0-B30, H0-H120 Bulkheads and Decks
  • Item Fire Barrier Pathway
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.