Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
STI

Firestop Sealant, 20 oz. Tube, Up to 4 hr. Fire Rating, Red

  • Item # 19T028
  • My Part #
  • Mfr. Model # LC120
  • Catalog Page # 1894
  • UNSPSC # 46191503
Firestop Sealant, 20 oz. Tube, Up to 4 hr. Fire Rating, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 1.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

STI® SpecSeal® LC Endothermic Sealant is a latex-based gun grade firestop sealant for construction joints and noncombustible penetrations. After application, this sealant cures to form a flexible seal against the propagation of fire. Under fire exposure, LC absorbs heat and releases water vapor resisting the progress of smoke and flame.

• Installer-friendly, easily applied with standard caulking gun
• Can be troweled on for larger applications
• Tested for up to 4 hr. of fire resistance when tested to ASTM E1966/UL2079, ASTM E814/UL1479, and CAN/ULC-S115
• Listed in more than 80 UL Tested Firestop Systems

View More

Technical Specs

  • Firestop Item Firestop Sealant
  • Color Red
  • Container Type Tube
  • Size 20 oz.
  • Fire Rating Up to 4 hr.
  • Firestop Application Cables,Concrete Wall,Drywall,Ducts
  • Application Method Caulk Gun, Trowel, Putty Knife
  • Material Latex
  • Standards ASTM E1966 (ANSI UL 2079), ASTM E119, ASTM E814 (UL 1479), UL Classified
  • Item Fire Barrier Sealant
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.