Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STI

Fire Barrier Pathway, 4-5/8 In., Square

  • Item# 13P638
  • Mfr. Model# EZD44S
  • Catalog Page# 2302
  • UNSPSC# 46191503
Fire Barrier Pathway,4-5/8 In.,Square close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $372.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.04 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

In the event of fire or high heat, STI® EZ Path® quickly seals cable pathways to prevent the spread of fire. It features an intumescent material that expands rapidly when exposed to dangerously high temperatures. STI® EZ Path® is designed to help eliminate the need to remove and reinstall or adjust fire-stop materials.

View More

Technical Specs

  • Item Fire Barrier Pathway
  • Shape Square
  • Length 14"
  • Width 4-5/8"
  • Height 4-5/8"
  • Fire Rating Up to 4 hr.
  • Color Orange
  • Material Steel
  • Standards ASTM E814 (UL1479)UL ClassifiedFM Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.