Skip Content

C3
STI

Firestop Composite Sheet, Up to 4 hr. Fire RatingH x 24"W x 36"L, Silver

  • Item # 6LE18
  • My Part #
  • Mfr. Model # CS2436
  • Catalog Page # 1893
  • UNSPSC # 46191503
Firestop Composite Sheet, Up to 4 hr. Fire RatingH x 24"W x 36"L, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $236.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

STI® SpecSeal® Composite Sheet is an ideal solution for large openings where a permanent seal is required. The composite sheet consists of a thin sheet steel with intumescent embedded onto a single side. Composite sheet works well with other SpecSeal® firestop products such as Firestop Collars and EZ-Path® Devices to size down oversized openings.

• Professional fit and finish
• Easily cut with hand sheers
• Tested for up to 4 hr. of fire resistance when tested to ASTM E814/UL1479

View More

Technical Specs

  • Firestop Item Firestop Composite Sheet
  • Width 24"
  • Length 36"
  • Firestop Application Cable Trays,Cables,Ducts,Metal Pipe,Plastic Pipe
  • Fire Rating Up to 4 hr.
  • Color Silver
  • Item Fire Barrier Composite Sheet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.