Skip Content

DG
STERNO

Clear Liquid Wax Cartridge, 18 hr. Burn Time, 2-1/2" Height, 72 PK

  • Item # 5UDT5
  • My Part #
  • Mfr. Model # 30108
  • Catalog Page # N/A
  • UNSPSC # 39111517
Clear Liquid Wax Cartridge, 18 hr. Burn Time, 2-1/2" Height, 72 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These nonrefillable cartridges are virtually odorless and provide a bright, clean burn with no messy cleanup. They're excellent for use in decorative lamps.

View More

Technical Specs

  • Item Liquid Wax Cartridge
  • Scent Unscented
  • Color Clear
  • Burn Time 18 hr.
  • Height 2-1/2"
  • Application Inside Lamps on Table
How can we improve our Technical Specifications?

Compliance and Restrictions