C3
STERLING ROPE

Single Pulley, 5/8" Eye Inside Dia.

  • Item # 40L902
  • My Part #
  • Mfr. Model # HWPMP
  • Catalog Page # N/A
  • UNSPSC # 24101613
Single Pulley, 5/8" Eye Inside Dia. close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Hardware Supplies~Eye Pulleys and Snaps


$67.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Prusik Minding single pulley from STERLING ROPE keeps the prusik from getting sucked up into the pulley system, allowing a rescuer to tend to another task. Constructed with high-strength aluminum side plates and a sealed ball-bearing sheave. Compatible with ropes up to 13mm.

View More

Technical Specs

  • Item Single Pulley
  • Eye Inside Dia. 5/8"
  • Max. Load Capacity 8093 lb.
  • Sheave Outside Dia. 2"
  • Material Aluminum
  • Finish Anodized
  • Rope Dia. 1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms