Skip Content

C3
STERLING ROPE

4 ft. Endless - Type 5 Web Sling, HPPE, Number of Plies: 1, 3/8" W

  • Item # 40L910
  • My Part #
  • Mfr. Model # SW127DYSL0648
  • Catalog Page # N/A
  • UNSPSC # 24101611
4 ft. Endless - Type 5 Web Sling, HPPE, Number of Plies: 1, 3/8" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $33.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.14 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The STERLING ROPE Dyneema web sling offers significant performance advantages over traditional runners. Made from high-quality webbing with precisely programmed tack stitching. Sling is strong and lightweight and resists cuts and moisture. Sling stows in pocket so it's readily available to construct anchors, harnesses, drag strips, gear loops, and rescue slings. Strength of 5,170 MBS (23 kN).

View More

Technical Specs

  • Item - Web Slings Web Sling
  • Sling Type Endless - Type 5
  • Vertical Hitch Capacity 5100 lb.
  • Sling Length 4 ft.
  • Sling Width 3/8"
  • Number of Plies 1
  • Sling Material HPPE
  • Color Blue
  • Standards EN 566
  • Length of Sling Leg 4.0 ft.
  • Number of Sling Legs 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.