C3
STERLING ROPE

3/8" dia. Polyester Arborist Rescue Rope, Black, 600 ft.

  • Item # 40L880
  • My Part #
  • Mfr. Model # P105040183
  • Catalog Page # 1099
  • UNSPSC # 31151504
3/8" dia. Polyester Arborist Rescue Rope, Black, 600 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $623.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 36.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use STERLING ROPE HTP static rope in applications requiring maximum strength such as tower construction, raising systems, bridge work, and industrial safety. The 3/8" HTP is a lightweight rope with low elongation and superior abrasion resistance that's perfect for haul lines, access lines and z-drag systems. High-tenacity 100% polyester (HTP) static kernmantle construction gives this rope extremely low stretch and excellent durability. Polyester also resists moisture and UV degradation.

View More

Technical Specs

  • Rope Item Rescue Rope
  • Rope Sub-Category Arborist
  • Rope Dia. 3/8"
  • Rope Material Polyester
  • Rope Length 600 ft.
  • Working Load Limit 598 lb.
  • Rope Core Strand Count 0
  • Rope Construction Kernmantle
  • Tensile Strength 5979 lb.
  • Rope Core Yes
  • Color Black
  • Min. Breaking Strength (MBS) 26.6 kN
  • Rope Type Static
  • Elongation at 300 lb. 1.4%
  • Package Type Spool
  • Elongation at 10% MBS 2.2%
  • Carrying Weight 78.9 g/m
  • Standards NFPA 1983.2012
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.