Skip Content

NC
STERLING ROPE

3/8" dia. Nylon Arborist Rescue Rope, Blue, 300 ft.

  • Item # 40L891
  • My Part #
  • Mfr. Model # SS095060092
  • Catalog Page # 1099
  • UNSPSC # 31151504
3/8" dia. Nylon Arborist Rescue Rope, Blue, 300 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $350.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.52 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The STERLING ROPE SuperStatic2 rope is ideal for all types of technical rescue, confined space rescue, USAR, and industrial safety applications. 3/8" dia. is the proven choice for rigging anchors and readily compatible with most ascending or rappelling devices. Designed with a high denier durable sheath to reduce stiffness and integrate seamlessly with hardware for smooth rappels. 41⁄59 sheath/core ratio. 100% nylon, low-stretch kernmantle for taglines, anchors. Compatible with a broad range of hardware and gear. Fibers also resist oils, gasoline, grease, and most chemicals, as well as abrasion and UV rays.

View More

Technical Specs

  • Rope Item Rescue Rope
  • Rope Sub-Category Arborist
  • Rope Dia. 3/8"
  • Rope Material Nylon
  • Rope Length 300 ft.
  • Working Load Limit 582 lb.
  • Rope Core Strand Count 0
  • Rope Construction Kernmantle
  • Tensile Strength 5170 lb.
  • Rope Core Yes
  • Color Blue
  • Min. Breaking Strength (MBS) 23.0 kN
  • Rope Type Static
  • Elongation at 300 lb. 3.6%
  • Package Type Spool
  • Elongation at 10% MBS 6.0%
  • Carrying Weight 62.5 g/m
  • Standards NFPA 1983.2012
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.