Skip Content

NC
STERLING ROPE

10 ft. Endless - Type 5 Web Sling, Nylon, Number of Plies: 2, 1" W

  • Item # 40L916
  • My Part #
  • Mfr. Model # SW25498SL09120
  • Catalog Page # N/A
  • UNSPSC # 24101611
10 ft. Endless - Type 5 Web Sling, Nylon, Number of Plies: 2, 1" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $43.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The STERLING ROPE nylon web sling is constructed from 1" flat webbing with ultra high-tensile webbing and maximum durability. Sling stows easily in a pocket so it's readily available to construct anchors, harnesses, drag strips, gear loops, and rescue slings. Strength of 10,116 lb. MBS or 45 kN.

View More

Technical Specs

  • Item - Web Slings Web Sling
  • Sling Type Endless - Type 5
  • Vertical Hitch Capacity 11,200 lb.
  • Sling Length 10 ft.
  • Sling Width 1"
  • Number of Plies 2
  • Sling Material Nylon
  • Color Yellow
  • Length of Sling Leg 10.0 ft.
  • Number of Sling Legs 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.