Skip Content
WV
STERILITE

Blue, 17-1/8"H x 32-3/8"L x 19-3/4"W, 1EA

  • Item # 39UV76
  • Mfr. Model # 18354306
  • Catalog Page # 1553
  • UNSPSC # 24112003
Blue, 17-1/8"H x 32-3/8"L x 19-3/4"W, 1EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Durable totes can be stacked securely on top of each other. Contoured ends provide a comfortable surface for lifting and moving. Include molded handles for easy transport along with an opaque base and lid that allows contents to be concealed.

View More

Technical Specs

  • Item Storage Tote
  • Outside Length 32-3/8"
  • Outside Width 19-3/4"
  • Outside Height 17-1/8"
  • Volume Capacity 30.0 gal.
  • Material Polypropylene
  • Color Blue
  • Includes Lid
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms