Skip Content

DV
STERILITE

Blue, 12-3/8"H x 20-5/8"L x 14-1/8"W, 1EA

  • Item # 39UV68
  • My Part #
  • Mfr. Model # 18204309
  • Catalog Page # N/A
  • UNSPSC # 24112003
Blue, 12-3/8"H x 20-5/8"L x 14-1/8"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Totes

Product Details

Durable totes can be stacked securely on top of each other. Contoured ends provide a comfortable surface for lifting and moving. Include molded handles for easy transport along with an opaque base and lid that allows contents to be concealed.

View More

Technical Specs

  • Item Storage Tote
  • Outside Length 20-5/8"
  • Outside Width 14-1/8"
  • Outside Height 12-3/8"
  • Volume Capacity 10.0 gal.
  • Material Polypropylene
  • Color Blue
  • Includes Lid
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms