Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

120VAC Wall Mount Power Adpater, 3 - 12VDC, 1000mA, 60Hz

  • Item# 33W349
  • Mfr. Model# 900-110
  • Catalog Page# 277
  • UNSPSC# 39121004
120VAC Wall Mount Power Adpater, 3 - 12VDC, 1000mA, 60Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Plug-In Chargers
• Temp. rise: 60°C Enclosure type: IP20
Provide high quality and long life. Feature fireproof housing, double insulation, and primary temperature fuse. 6-ft. cords.
UL Listed and RoHS compliant.

View More

Technical Specs

  • Item Power Adpater
  • Style Wall Mount
  • Input Voltage 120VAC
  • Output Voltage 3 - 12VDC
  • Output Current 1000mA
  • Hz 60
  • Height 3.25"
  • Width 2"
  • Depth 1.75"
  • Output Plug Inside Polarity Switchable
  • Tip Size 12x5.5, 12.2x5.5, 12x5, 10.4x4, 12x3.46, 3.5mm
  • Regulated / Unregulated Unregulated
  • Standards cUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.