Skip Content

WV
GRAINGER APPROVED

120VAC Wall Mount Power Adapter, 12VDC, 750mA

  • Item # 33W348
  • My Part #
  • Mfr. Model # 900-105
  • Catalog Page # N/A
  • UNSPSC # 39121004
120VAC Wall Mount Power Adapter, 12VDC, 750mA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Plug-In Chargers
• Temp. rise: 60°C Enclosure type: IP20
Provide high quality and long life. Feature fireproof housing, double insulation, and primary temperature fuse. 6-ft. cords.
UL Listed and RoHS compliant.

View More

Technical Specs

  • Item Power Adapter
  • Style Wall Mount
  • Input Voltage 120VAC
  • Output Voltage 12VDC
  • Output Current 750mA
  • Height 2.8"
  • Width 1.8"
  • Depth 1.5"
  • Output Plug Inside Polarity Positive
  • Tip Size 5.5mm x2.5mm
  • Regulated / Unregulated Unregulated
  • Standards cUL
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms