Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

120/240VAC Wall Mount AC Power Adapter, 1.5 - 12VDC, 500mA, 50/60Hz

  • Item# 33W343
  • Mfr. Model# 900-050
  • Catalog Page# 277
  • UNSPSC# 39121004
120/240VAC Wall Mount AC Power Adapter, 1.5 - 12VDC, 500mA, 50/60Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Plug-in Power Supplies

Product Details

Plug-In Chargers
• Temp. rise: 60°C Enclosure type: IP20
Provide high quality and long life. Feature fireproof housing, double insulation, and primary temperature fuse. 6-ft. cords.
UL Listed and RoHS compliant.

View More

Technical Specs

  • Item AC Power Adapter
  • Style Wall Mount
  • Input Voltage 120/240VAC
  • Output Voltage 1.5 - 12VDC
  • Output Current 500mA
  • Hz 50/60
  • Height 3"
  • Width 2-1/4"
  • Depth 2"
  • Output Plug Inside Polarity Switchable
  • Tip Size 14x5.5, 14x5, 15x3.5, 13.3x3.45, 11x3.45, 9V Plug
  • Regulated / Unregulated Unregulated
  • Standards None
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.