DG
STENS

White Lithium Multipurpose Grease, 8 oz., NLGI Grade: 2

  • Item # 11X003
  • My Part #
  • Mfr. Model # 751697
  • Catalog Page # N/A
  • UNSPSC # 15121902
White Lithium Multipurpose Grease, 8 oz., NLGI Grade: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Multipurpose Greases

Technical Specs

  • Item Multipurpose Grease
  • NLGI Grade 2
  • Base Oil Mineral
  • Container Size 8 oz.
  • Lubricant NSF Rating Not Rated
  • Grease Thickener Lithium
  • Grease Color White
  • Grease Container Tube
  • Flash Point Not Specified
  • Dropping Point Not Specified
  • Four-Ball Wear Not Specified
  • Timken OK Load 25 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms