Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
STENS

Oil Filter, 3 In.

  • Item # 12U838
  • My Part #
  • Mfr. Model # 120634
  • Catalog Page # N/A
  • UNSPSC # 40161504
Oil Filter, 3 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Oil Filter
  • Type 25 Microns
  • For Use With CLUB CAR Gas 92-up DS & Precedent CUB CADET 1500 series tractors with 15 thru 19 HP Kawasaki engines E-Z-GO RXV John Deere Lawn tractors 112L, LX172 and LX176 with Kawasaki engines; front mount F510, Z925A, Z930A, Z950A, Z960A and Z970A ZTrak mowers, 2500 and 2500A Gasoline Tri-Plex Greens Mowers, 2500B and 2500E Hybrid Gasoline Riding Greens Mowers, 2243, 2653 and 2653A Gasoline Professional Utility Mowers, 1200 and 1200A Bunker and Field Rakes, Gator TX Turf and 1800 Utility Vehicle; Original Kawasaki equivalent 12U692 oil filter
  • Application Kawasaki/49065-7010
  • Diameter OD 2 11/16"
  • Size H 3" Thread Size 3/4"-16
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.