Skip Content
C3
STENS

Oil Filter, 2 1/4 In.

  • Item # 12U835
  • My Part #
  • Mfr. Model # 120485
  • Catalog Page # N/A
  • UNSPSC # 40161504
Oil Filter, 2 1/4 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Oil Filter
  • Type 28 Microns
  • For Use With Briggs & Stratton Vanguard engines small version filter; for 12 thru 25 HP engines; pressure lubrication engines E-Z-GO ST480 Gravely XL Series John Deere F620, F680, F687, M653, M655, M665, Z245, Z425, Z510A, Z520A, Z910A and Z920A ZTrak mowers and lawn tractors, 1200 Hydro Rake, 800 Aercore Aerator Kawasaki FB460V, FC420V, FC540V, FD501D, FD590V, FR651V, FR691V, FR730V, FX481V, FX541V, FX600V, FX651V, FX691V and FX730V Kohler CH18-CH25 and CV18-CV25; for 18 thru 25 HP engines
  • Application Briggs & Stratton/492932s
  • Diameter OD 3"
  • Size H 2-1/4" Thread Size 3/4"-16
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.