Skip Content

C3
STENS

Oil Filter, 3 1/8 In.

  • Item # 12U832
  • My Part #
  • Mfr. Model # 120360
  • Catalog Page # N/A
  • UNSPSC # 40161504
Oil Filter, 3 1/8 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Oil Filter
  • Type 27 Microns
  • For Use With Honda EM5000 and water cooled engines HOWARD PRICE 1260 with Yanmar engines John Deere 300, F912, 915, 925, 932, 935, 1445, 1545, 1565, 3245C Mowers, 7500, 8000 E-Cut and 8500 E-Cut Hybrid Fairway Mowers, 3215, 3215A, 3215B, 3225B, 3225C, 3235,3235A, 3235B and 3235C Fairway Mowers, 7400 and 8800 TerrainCut, 7200, 7500, 7700, 8500 and 8700 PrecisionCut, 1905 Reel Mowers, 3005, 3120, 3203, 3320, 3520, 3720 and 4005 Compact Tractors KUBOTA B1550, B1700, B1750, B20, B21, B2100, B2150, and B2320
  • Application Honda/15410-mjo-405
  • Diameter OD 3"
  • Size H 3-1/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.