Skip Content

C3
STENS

Oil Filter, 3 7/16 In.

  • Item # 12U831
  • My Part #
  • Mfr. Model # 120345
  • Catalog Page # N/A
  • UNSPSC # 40161504
Oil Filter, 3 7/16 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Oil Filter
  • Type 27 Microns
  • For Use With Briggs & Stratton Vanguard engines large version filter; pressure lubrication engines John Deere Lawn tractor STX46 (290001) with Kohler engines Kohler CH11-CH25, CV11-CV22, M18-M20, MV16-MV20, K582, CV640, SV730, SV810, SV820, SV830 and SV840 ONAN P216, P218, P220, BFA, BGA, BGAL, BGD, BGDL, BGE, BGEL, BGM, B43G and B48GM Toro With Kohler engines WOODS With Kohler engines BOBCAT I.R. Skid Steer: 440B (with Kohler engine); 450 (with Kohler engine); 632; 642; 722 (with Ford 4-98 engine); Used in our 11X015, 11X018, or 11X021 engine maintenance kits; Original Kawasaki equivalent 12U701 oil filter
  • Application Kohler/52 050 02-s
  • Diameter OD 3"
  • Size H 3-7/16" Thread Size 3/4"-16
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.