Navigation Menu New

Access My Account, Order History, Lists and more here.

11T555 345037 UNSPSC # 27112014

Lawn Mower Blade, 21-5/8 In. L

  • Item # 11T555
  • Mfr. Model # 345037
  • UNSPSC # 27112014
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Lawn Mower Blade, 21-5/8 In. L

  • Item # 11T555
  • Mfr. Model # 345037
  • UNSPSC # 27112014
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Lawn Mower Blade
  • Blade Type Standard
  • Length 21 5/8 in
  • Width 2 1/4 in
  • Thickness 0.134 in
  • For Use With Toro 22 in Recycler with steel Deck
  • Center Hole 7/16 in
  • OEM Replacement For Toro/108-9764-03

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
Back to Top