DV
STENS

Fuel Filter, 3 1/2 In.

  • Item # 12U837
  • My Part #
  • Mfr. Model # 120436
  • Catalog Page # N/A
  • UNSPSC # 40161513
Fuel Filter,  3 1/2 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Parts

Technical Specs

  • Item Fuel Filter
  • Type 70 to .80 Microns
  • For Use With Fits 1/4" and 5/16" ID fuel line compatible with greater than 10% ethanol fuel Fits CLUB CAR 1992 and newer, 4-cycle, gas E-Z-GO 4-cycle, gas, 1994 and newer JOHN DEERE Bunker rakes, greensmowers, ZTraks, front mowers, riders, walk behinds, skid steer loaders, lawn tractors and Gators KOHLER CH11-CH15, CV22, CV25, CV740, SV470 YAMAHA G14, G16, G20, G21 and G22
  • Application ALG-3 1/2SP-1
  • Length 3-1/2"
  • Material Clear
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms